Carbon Steel Screw Gears
Mfr # SN2.5-10R
Zoro # G704841463
product price: $34.79
/eaKey Features
Bore Diameter
12 mm
System of Measurement
Metric
Precision Class
JIS N9 (JIS B1702-1:1998)
Hub Projection
16 mm
Bore Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN2.5-10R
Zoro #
G704841463
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
12 mm
Pitch Diameter
35.36 mm
Face Width
22 mm
Overall Length
38 mm
Outside Diameter
40.36 mm
Bore Diameter Tolerance
H7
Hub Diameter
26 mm
Details
Item
Screw Gear
System of Measurement
Metric
Precision Class
JIS N9 (JIS B1702-1:1998)
Hub Projection
16 mm
Bore Type
Plain
Gear Shape
S1
Material
Carbon Steel
Pressure Angle
20 Degrees
Spiral Angle
45 Degrees
Finish
Black Oxide
Maximum Teeth Hardness
194 HB
Number of Teeth
10
Metric Module Pitch
2.5
Tooth Direction
Right Hand
Gear Type
Screw
Description
Carbon Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.