Carbon Steel Screw Gears
Mfr # SN2.5-13L
Zoro # G604841464
product price: $40.75
/eaKey Features
Number of Teeth
13
Bore Type
Plain
Metric Module Pitch
2.5
System of Measurement
Metric
Gear Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN2.5-13L
Zoro #
G604841464
UPC #
-
Country of Origin
Japan
Dimensions
Outside Diameter
50.96 mm
Pitch Diameter
45.96 mm
Overall Length
38 mm
Bore Diameter Tolerance
H7
Hub Diameter
35 mm
Face Width
22 mm
Bore Diameter
15 mm
Details
Item
Screw Gear
Number of Teeth
13
Bore Type
Plain
Metric Module Pitch
2.5
System of Measurement
Metric
Gear Type
Screw
Pressure Angle
20 Degrees
Spiral Angle
45 Degrees
Finish
Black Oxide
Maximum Teeth Hardness
194 HB
Hub Projection
16 mm
Precision Class
JIS N9 (JIS B1702-1:1998)
Material
Carbon Steel
Tooth Direction
Left Hand
Gear Shape
S1
Description
Carbon Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.