Carbon Steel Screw Gears
Mfr # SN2.5-13R
Zoro # G804841394
product price: $48.89
/eaKey Features
Pressure Angle
20 Degrees
Bore Type
Plain
Metric Module Pitch
2.5
Finish
Black Oxide
Tooth Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN2.5-13R
Zoro #
G804841394
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Diameter
45.96 mm
Bore Diameter Tolerance
H7
Bore Diameter
15 mm
Hub Diameter
35 mm
Face Width
22 mm
Outside Diameter
50.96 mm
Overall Length
38 mm
Details
Item
Screw Gear
Pressure Angle
20 Degrees
Bore Type
Plain
Metric Module Pitch
2.5
Finish
Black Oxide
Tooth Direction
Right Hand
Precision Class
JIS N9 (JIS B1702-1:1998)
Hub Projection
16 mm
System of Measurement
Metric
Gear Shape
S1
Material
Carbon Steel
Number of Teeth
13
Maximum Teeth Hardness
194 HB
Gear Type
Screw
Spiral Angle
45 Degrees
Description
Carbon Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.