Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN2.5-15L

  • Zoro # G404841435


product price: $57.79
/ea

Key Features

Bore Diameter Tolerance
H7
Spiral Angle
45 Degrees
Finish
Black Oxide
Material
Carbon Steel
Pitch Diameter
53.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2.5-15L
Zoro #
G404841435
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Pitch Diameter
53.03 mm
Overall Length
38 mm
Face Width
22 mm
Bore Diameter
15 mm
Hub Diameter
40 mm
Outside Diameter
58.03 mm

Details

Item
Screw Gear
Spiral Angle
45 Degrees
Finish
Black Oxide
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Pressure Angle
20 Degrees
Gear Type
Screw
Number of Teeth
15
System of Measurement
Metric
Tooth Direction
Left Hand
Precision Class
JIS N9 (JIS B1702-1:1998)
Hub Projection
16 mm
Gear Shape
S1
Bore Type
Plain
Metric Module Pitch
2.5

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.