Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN2.5-15R

  • Zoro # G704841340


product price: $48.89
/ea

Key Features

Overall Length
38 mm
Number of Teeth
15
Pitch Diameter
53.03 mm
Gear Shape
S1
Bore Diameter Tolerance
H7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2.5-15R
Zoro #
G704841340
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
38 mm
Pitch Diameter
53.03 mm
Bore Diameter Tolerance
H7
Face Width
22 mm
Outside Diameter
58.03 mm
Hub Diameter
40 mm
Bore Diameter
15 mm

Details

Item
Screw Gear
Number of Teeth
15
Gear Shape
S1
Finish
Black Oxide
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Bore Type
Plain
Gear Type
Screw
System of Measurement
Metric
Hub Projection
16 mm
Tooth Direction
Right Hand
Metric Module Pitch
2.5
Precision Class
JIS N9 (JIS B1702-1:1998)
Spiral Angle
45 Degrees
Pressure Angle
20 Degrees

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.