Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN2.5-20L

  • Zoro # G204841406


product price: $69.39
/ea

Key Features

Face Width
22 mm
Outside Diameter
75.71 mm
Finish
Black Oxide
Bore Diameter
20 mm
Tooth Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2.5-20L
Zoro #
G204841406
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
22 mm
Outside Diameter
75.71 mm
Bore Diameter
20 mm
Pitch Diameter
70.71 mm
Hub Diameter
60 mm
Overall Length
38 mm
Bore Diameter Tolerance
H7

Details

Item
Screw Gear
Finish
Black Oxide
Tooth Direction
Left Hand
Gear Type
Screw
Metric Module Pitch
2.5
Maximum Teeth Hardness
194 HB
Material
Carbon Steel
Pressure Angle
20 Degrees
Precision Class
JIS N9 (JIS B1702-1:1998)
Bore Type
Plain
Gear Shape
S1
Number of Teeth
20
System of Measurement
Metric
Spiral Angle
45 Degrees
Hub Projection
16 mm

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.