Carbon Steel Screw Gears
Mfr # SN2.5-20R
Zoro # G004841408
product price: $73.79
/eaKey Features
Spiral Angle
45 Degrees
Number of Teeth
20
Pitch Diameter
70.71 mm
Hub Diameter
60 mm
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN2.5-20R
Zoro #
G004841408
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Diameter
70.71 mm
Hub Diameter
60 mm
Bore Diameter
20 mm
Bore Diameter Tolerance
H7
Overall Length
38 mm
Outside Diameter
75.71 mm
Face Width
22 mm
Details
Item
Screw Gear
Spiral Angle
45 Degrees
Number of Teeth
20
Material
Carbon Steel
Gear Shape
S1
Tooth Direction
Right Hand
Metric Module Pitch
2.5
Bore Type
Plain
Hub Projection
16 mm
Pressure Angle
20 Degrees
Gear Type
Screw
Precision Class
JIS N9 (JIS B1702-1:1998)
Maximum Teeth Hardness
194 HB
System of Measurement
Metric
Finish
Black Oxide
Description
Carbon Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.