Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN2.5-26L

  • Zoro # G204841413


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Precision Class
JIS N9 (JIS B1702-1:1998)
Face Width
22 mm
Gear Shape
S1
Maximum Teeth Hardness
194 HB
Bore Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2.5-26L
Zoro #
G204841413
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
22 mm
Bore Diameter
20 mm
Outside Diameter
96.92 mm
Overall Length
38 mm
Bore Diameter Tolerance
H7
Hub Diameter
70 mm
Pitch Diameter
91.92 mm

Details

Item
Screw Gear
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Shape
S1
Maximum Teeth Hardness
194 HB
Hub Projection
16 mm
Bore Type
Plain
Spiral Angle
45 Degrees
System of Measurement
Metric
Tooth Direction
Left Hand
Number of Teeth
26
Pressure Angle
20 Degrees
Finish
Black Oxide
Material
Carbon Steel
Metric Module Pitch
2.5
Gear Type
Screw

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.