Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN2.5-26R

  • Zoro # G904841348


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Precision Class
JIS N9 (JIS B1702-1:1998)
Bore Diameter Tolerance
H7
Outside Diameter
96.92 mm
Bore Diameter
20 mm
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2.5-26R
Zoro #
G904841348
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Outside Diameter
96.92 mm
Bore Diameter
20 mm
Hub Diameter
70 mm
Face Width
22 mm
Overall Length
38 mm
Pitch Diameter
91.92 mm

Details

Item
Screw Gear
Precision Class
JIS N9 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Maximum Teeth Hardness
194 HB
Finish
Black Oxide
Bore Type
Plain
Tooth Direction
Right Hand
Metric Module Pitch
2.5
Spiral Angle
45 Degrees
System of Measurement
Metric
Number of Teeth
26
Gear Shape
S1
Gear Type
Screw
Hub Projection
16 mm
Material
Carbon Steel

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.