Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN2.5-30L

  • Zoro # G304841337


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Gear Type
Screw
Metric Module Pitch
2.5
Maximum Teeth Hardness
194 HB
Hub Projection
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2.5-30L
Zoro #
G304841337
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
111.07 mm
Pitch Diameter
106.07 mm
Hub Diameter
80 mm
Bore Diameter Tolerance
H7
Bore Diameter
20 mm
Overall Length
38 mm
Face Width
22 mm

Details

Item
Screw Gear
Material
Carbon Steel
Gear Type
Screw
Metric Module Pitch
2.5
Maximum Teeth Hardness
194 HB
Hub Projection
16 mm
Finish
Black Oxide
Number of Teeth
30
Bore Type
Plain
System of Measurement
Metric
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Shape
S1
Tooth Direction
Left Hand
Pressure Angle
20 Degrees
Spiral Angle
45 Degrees

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.