Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN3-10L

  • Zoro # G604841419


product price: $46.39
/ea

Key Features

Face Width
25 mm
Hub Projection
18 mm
Spiral Angle
45 Degrees
Pressure Angle
20 Degrees
Gear Shape
S1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN3-10L
Zoro #
G604841419
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
25 mm
Pitch Diameter
42.43 mm
Hub Diameter
34 mm
Bore Diameter
15 mm
Overall Length
43 mm
Outside Diameter
48.43 mm
Bore Diameter Tolerance
H7

Details

Item
Screw Gear
Hub Projection
18 mm
Spiral Angle
45 Degrees
Pressure Angle
20 Degrees
Gear Shape
S1
Gear Type
Screw
Precision Class
JIS N9 (JIS B1702-1:1998)
Number of Teeth
10
Maximum Teeth Hardness
194 HB
Finish
Black Oxide
System of Measurement
Metric
Metric Module Pitch
3
Bore Type
Plain
Tooth Direction
Left Hand
Material
Carbon Steel

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.