Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN3-10R

  • Zoro # G204841338


product price: $46.39
/ea

Key Features

Precision Class
JIS N9 (JIS B1702-1:1998)
Material
Carbon Steel
Bore Diameter
15 mm
Hub Diameter
34 mm
Face Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN3-10R
Zoro #
G204841338
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
15 mm
Hub Diameter
34 mm
Face Width
25 mm
Bore Diameter Tolerance
H7
Overall Length
43 mm
Pitch Diameter
42.43 mm
Outside Diameter
48.43 mm

Details

Item
Screw Gear
Precision Class
JIS N9 (JIS B1702-1:1998)
Material
Carbon Steel
Gear Type
Screw
Pressure Angle
20 Degrees
Spiral Angle
45 Degrees
Finish
Black Oxide
Bore Type
Plain
Metric Module Pitch
3
Number of Teeth
10
System of Measurement
Metric
Gear Shape
S1
Hub Projection
18 mm
Tooth Direction
Right Hand
Maximum Teeth Hardness
194 HB

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.