Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN3-13L

  • Zoro # G004841439


product price: $57.99
/ea

Key Features

Metric Module Pitch
3
Bore Type
Plain
Hub Projection
18 mm
Bore Diameter Tolerance
H7
Hub Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN3-13L
Zoro #
G004841439
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Hub Diameter
45 mm
Overall Length
43 mm
Outside Diameter
61.15 mm
Bore Diameter
20 mm
Pitch Diameter
55.15 mm
Face Width
25 mm

Details

Item
Screw Gear
Metric Module Pitch
3
Bore Type
Plain
Hub Projection
18 mm
Precision Class
JIS N9 (JIS B1702-1:1998)
System of Measurement
Metric
Maximum Teeth Hardness
194 HB
Tooth Direction
Left Hand
Gear Shape
S1
Gear Type
Screw
Finish
Black Oxide
Number of Teeth
13
Material
Carbon Steel
Pressure Angle
20 Degrees
Spiral Angle
45 Degrees

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.