Carbon Steel Screw Gears
Mfr # SN3-15L
Zoro # G904841454
product price: $76.59
/ea
Free Shipping & Returns
Key Features
Gear Shape
S1
Face Width
25 mm
System of Measurement
Metric
Metric Module Pitch
3
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN3-15L
Zoro #
G904841454
UPC #
-
Country of Origin
Japan
Dimensions
Face Width
25 mm
Bore Diameter Tolerance
H7
Outside Diameter
69.64 mm
Pitch Diameter
63.64 mm
Overall Length
43 mm
Hub Diameter
50 mm
Bore Diameter
20 mm
Details
Item
Screw Gear
Gear Shape
S1
System of Measurement
Metric
Metric Module Pitch
3
Finish
Black Oxide
Hub Projection
18 mm
Gear Type
Screw
Precision Class
JIS N9 (JIS B1702-1:1998)
Maximum Teeth Hardness
194 HB
Pressure Angle
20 Degrees
Bore Type
Plain
Spiral Angle
45 Degrees
Number of Teeth
15
Tooth Direction
Left Hand
Material
Carbon Steel
Description
Screw Gear, Bore Diameter 20 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 25 mm, Finish Black Oxide, Gear Shape S1, Gear Type Screw, Hub Diameter 50 mm, Hub Projection 18 mm, Material Carbon Steel, Maximum Teeth Hardness 194 HB, Metric Module Pitch 3, Number of Teeth 15, Outside Diameter 69.64 mm, Overall Length 43 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.