Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN3-15R

  • Zoro # G104841452


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Gear Type
Screw
System of Measurement
Metric
Pressure Angle
20 Degrees
Hub Diameter
50 mm
Pitch Diameter
63.64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN3-15R
Zoro #
G104841452
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
50 mm
Pitch Diameter
63.64 mm
Outside Diameter
69.64 mm
Overall Length
43 mm
Face Width
25 mm
Bore Diameter Tolerance
H7
Bore Diameter
20 mm

Details

Item
Screw Gear
Gear Type
Screw
System of Measurement
Metric
Pressure Angle
20 Degrees
Finish
Black Oxide
Bore Type
Plain
Number of Teeth
15
Precision Class
JIS N9 (JIS B1702-1:1998)
Metric Module Pitch
3
Spiral Angle
45 Degrees
Maximum Teeth Hardness
194 HB
Material
Carbon Steel
Tooth Direction
Right Hand
Gear Shape
S1
Hub Projection
18 mm

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.