Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN3-20R

  • Zoro # G104841414


product price: $105.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Hub Projection
18 mm
Material
Carbon Steel
Tooth Direction
Right Hand
Gear Shape
S1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN3-20R
Zoro #
G104841414
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
43 mm
Face Width
25 mm
Hub Diameter
60 mm
Pitch Diameter
84.85 mm
Outside Diameter
90.85 mm
Bore Diameter
20 mm
Bore Diameter Tolerance
H7

Details

Item
Screw Gear
System of Measurement
Metric
Hub Projection
18 mm
Material
Carbon Steel
Tooth Direction
Right Hand
Gear Shape
S1
Pressure Angle
20 Degrees
Metric Module Pitch
3
Finish
Black Oxide
Spiral Angle
45 Degrees
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Type
Screw
Number of Teeth
20
Maximum Teeth Hardness
194 HB
Bore Type
Plain

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.