Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN3-26L

  • Zoro # G504841410


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Spiral Angle
45 Degrees
Hub Diameter
80 mm
Metric Module Pitch
3
Face Width
25 mm
Precision Class
JIS N9 (JIS B1702-1:1998)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN3-26L
Zoro #
G504841410
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
80 mm
Face Width
25 mm
Outside Diameter
116.31 mm
Bore Diameter Tolerance
H7
Bore Diameter
20 mm
Overall Length
43 mm
Pitch Diameter
110.31 mm

Details

Item
Screw Gear
Spiral Angle
45 Degrees
Metric Module Pitch
3
Precision Class
JIS N9 (JIS B1702-1:1998)
Bore Type
Plain
Gear Type
Screw
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Gear Shape
S1
Hub Projection
18 mm
System of Measurement
Metric
Pressure Angle
20 Degrees
Finish
Black Oxide
Number of Teeth
26
Tooth Direction
Left Hand

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.