Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN3-26R

  • Zoro # G004841354


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
116.31 mm
Overall Length
43 mm
Material
Carbon Steel
Hub Diameter
80 mm
Maximum Teeth Hardness
194 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN3-26R
Zoro #
G004841354
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
116.31 mm
Overall Length
43 mm
Hub Diameter
80 mm
Bore Diameter Tolerance
H7
Face Width
25 mm
Bore Diameter
20 mm
Pitch Diameter
110.31 mm

Details

Item
Screw Gear
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Hub Projection
18 mm
Number of Teeth
26
Finish
Black Oxide
System of Measurement
Metric
Bore Type
Plain
Tooth Direction
Right Hand
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Shape
S1
Pressure Angle
20 Degrees
Spiral Angle
45 Degrees
Gear Type
Screw
Metric Module Pitch
3

Description

Screw Gear, Bore Diameter 20 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 25 mm, Finish Black Oxide, Gear Shape S1, Gear Type Screw, Hub Diameter 80 mm, Hub Projection 18 mm, Material Carbon Steel, Maximum Teeth Hardness 194 HB, Metric Module Pitch 3, Number of Teeth 26, Outside Diameter 116.31 mm, Overall Length 43 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.