Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Screw Gears

  • Mfr # SN3-30L

  • Zoro # G304841344


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
20 mm
Hub Projection
18 mm
Bore Type
Plain
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Shape
S1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN3-30L
Zoro #
G304841344
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
20 mm
Bore Diameter Tolerance
H7
Outside Diameter
133.28 mm
Face Width
25 mm
Hub Diameter
90 mm
Pitch Diameter
127.28 mm
Overall Length
43 mm

Details

Item
Screw Gear
Hub Projection
18 mm
Bore Type
Plain
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Shape
S1
Material
Carbon Steel
Number of Teeth
30
Metric Module Pitch
3
System of Measurement
Metric
Pressure Angle
20 Degrees
Tooth Direction
Left Hand
Spiral Angle
45 Degrees
Finish
Black Oxide
Maximum Teeth Hardness
194 HB
Gear Type
Screw

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.