Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN4-10R

  • Zoro # G804841349


product price: $65.69
/ea

Key Features

Bore Diameter
20 mm
Maximum Teeth Hardness
194 HB
Pitch Diameter
56.57 mm
Finish
Black Oxide
Spiral Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN4-10R
Zoro #
G804841349
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
20 mm
Pitch Diameter
56.57 mm
Face Width
30 mm
Hub Diameter
45 mm
Bore Diameter Tolerance
H7
Overall Length
50 mm
Outside Diameter
64.57 mm

Details

Item
Screw Gear
Maximum Teeth Hardness
194 HB
Finish
Black Oxide
Spiral Angle
45 Degrees
Material
Carbon Steel
Precision Class
JIS N9 (JIS B1702-1:1998)
Metric Module Pitch
4
Bore Type
Plain
System of Measurement
Metric
Gear Shape
S1
Pressure Angle
20 Degrees
Hub Projection
20 mm
Tooth Direction
Right Hand
Number of Teeth
10
Gear Type
Screw

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.