Carbon Steel Screw Gears
Mfr # SN4-13R
Zoro # G704841395
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Number of Teeth
13
Metric Module Pitch
4
Hub Diameter
60 mm
Tooth Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN4-13R
Zoro #
G704841395
UPC #
-
Country of Origin
Japan
Dimensions
Hub Diameter
60 mm
Outside Diameter
81.54 mm
Pitch Diameter
73.54 mm
Bore Diameter
20 mm
Bore Diameter Tolerance
H7
Overall Length
50 mm
Face Width
30 mm
Details
Item
Screw Gear
Finish
Black Oxide
Number of Teeth
13
Metric Module Pitch
4
Tooth Direction
Right Hand
Gear Shape
S1
Maximum Teeth Hardness
194 HB
System of Measurement
Metric
Bore Type
Plain
Pressure Angle
20 Degrees
Hub Projection
20 mm
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Type
Screw
Spiral Angle
45 Degrees
Material
Carbon Steel
Description
Carbon Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.