Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN4-15L

  • Zoro # G004841347


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
15
Pressure Angle
20 Degrees
Gear Type
Screw
Overall Length
50 mm
Outside Diameter
92.85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN4-15L
Zoro #
G004841347
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
50 mm
Outside Diameter
92.85 mm
Face Width
30 mm
Bore Diameter Tolerance
H7
Hub Diameter
70 mm
Pitch Diameter
84.85 mm
Bore Diameter
20 mm

Details

Item
Screw Gear
Number of Teeth
15
Pressure Angle
20 Degrees
Gear Type
Screw
Spiral Angle
45 Degrees
Hub Projection
20 mm
Gear Shape
S1
System of Measurement
Metric
Finish
Black Oxide
Tooth Direction
Left Hand
Material
Carbon Steel
Maximum Teeth Hardness
194 HB
Bore Type
Plain
Precision Class
JIS N9 (JIS B1702-1:1998)
Metric Module Pitch
4

Description

Screw Gear, Bore Diameter 20 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 30 mm, Finish Black Oxide, Gear Shape S1, Gear Type Screw, Hub Diameter 70 mm, Hub Projection 20 mm, Material Carbon Steel, Maximum Teeth Hardness 194 HB, Metric Module Pitch 4, Number of Teeth 15, Outside Diameter 92.85 mm, Overall Length 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.