Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN4-20L

  • Zoro # G304841474


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
20
Face Width
30 mm
Gear Type
Screw
Bore Diameter Tolerance
H7
Maximum Teeth Hardness
194 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN4-20L
Zoro #
G304841474
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
30 mm
Bore Diameter Tolerance
H7
Hub Diameter
90 mm
Overall Length
50 mm
Outside Diameter
121.14 mm
Pitch Diameter
113.14 mm
Bore Diameter
20 mm

Details

Item
Screw Gear
Number of Teeth
20
Gear Type
Screw
Maximum Teeth Hardness
194 HB
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Shape
S1
Spiral Angle
45 Degrees
System of Measurement
Metric
Metric Module Pitch
4
Tooth Direction
Left Hand
Finish
Black Oxide
Material
Carbon Steel
Bore Type
Plain
Hub Projection
20 mm
Pressure Angle
20 Degrees

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.