Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN4-20R

  • Zoro # G404841473


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Gear Type
Screw
Bore Type
Plain
System of Measurement
Metric
Hub Diameter
90 mm
Face Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN4-20R
Zoro #
G404841473
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
90 mm
Face Width
30 mm
Outside Diameter
121.14 mm
Pitch Diameter
113.14 mm
Overall Length
50 mm
Bore Diameter
20 mm
Bore Diameter Tolerance
H7

Details

Item
Screw Gear
Gear Type
Screw
Bore Type
Plain
System of Measurement
Metric
Maximum Teeth Hardness
194 HB
Hub Projection
20 mm
Number of Teeth
20
Finish
Black Oxide
Metric Module Pitch
4
Spiral Angle
45 Degrees
Tooth Direction
Right Hand
Precision Class
JIS N9 (JIS B1702-1:1998)
Pressure Angle
20 Degrees
Material
Carbon Steel
Gear Shape
S1

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.