Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN4-26L

  • Zoro # G604841471


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Pitch Diameter
147.08 mm
Gear Type
Screw
Bore Diameter Tolerance
H7
Spiral Angle
45 Degrees
Gear Shape
S1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN4-26L
Zoro #
G604841471
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
147.08 mm
Bore Diameter Tolerance
H7
Bore Diameter
20 mm
Hub Diameter
100 mm
Outside Diameter
155.08 mm
Face Width
30 mm
Overall Length
50 mm

Details

Item
Screw Gear
Gear Type
Screw
Spiral Angle
45 Degrees
Gear Shape
S1
Metric Module Pitch
4
Pressure Angle
20 Degrees
System of Measurement
Metric
Bore Type
Plain
Material
Carbon Steel
Finish
Black Oxide
Tooth Direction
Left Hand
Number of Teeth
26
Maximum Teeth Hardness
194 HB
Hub Projection
20 mm
Precision Class
JIS N9 (JIS B1702-1:1998)

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.