Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN4-26R

  • Zoro # G104841438


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Hub Diameter
100 mm
Pitch Diameter
147.08 mm
Spiral Angle
45 Degrees
Metric Module Pitch
4
Bore Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN4-26R
Zoro #
G104841438
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
100 mm
Pitch Diameter
147.08 mm
Bore Diameter
20 mm
Overall Length
50 mm
Bore Diameter Tolerance
H7
Outside Diameter
155.08 mm
Face Width
30 mm

Details

Item
Screw Gear
Spiral Angle
45 Degrees
Metric Module Pitch
4
Precision Class
JIS N9 (JIS B1702-1:1998)
Tooth Direction
Right Hand
Pressure Angle
20 Degrees
Hub Projection
20 mm
Gear Type
Screw
Number of Teeth
26
Material
Carbon Steel
System of Measurement
Metric
Finish
Black Oxide
Maximum Teeth Hardness
194 HB
Gear Shape
S1
Bore Type
Plain

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.