Carbon Steel Screw Gears
Mfr # SN4-30L
Zoro # G404841404
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter Tolerance
H7
Tooth Direction
Left Hand
Face Width
30 mm
Finish
Black Oxide
Gear Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN4-30L
Zoro #
G404841404
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter Tolerance
H7
Face Width
30 mm
Hub Diameter
110 mm
Outside Diameter
177.71 mm
Overall Length
50 mm
Pitch Diameter
169.71 mm
Bore Diameter
20 mm
Details
Item
Screw Gear
Tooth Direction
Left Hand
Finish
Black Oxide
Gear Type
Screw
Spiral Angle
45 Degrees
Maximum Teeth Hardness
194 HB
Bore Type
Plain
Precision Class
JIS N9 (JIS B1702-1:1998)
Gear Shape
S1
System of Measurement
Metric
Pressure Angle
20 Degrees
Hub Projection
20 mm
Material
Carbon Steel
Number of Teeth
30
Metric Module Pitch
4
Description
Screw Gear, Bore Diameter 20 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 30 mm, Finish Black Oxide, Gear Shape S1, Gear Type Screw, Hub Diameter 110 mm, Hub Projection 20 mm, Material Carbon Steel, Maximum Teeth Hardness 194 HB, Metric Module Pitch 4, Number of Teeth 30, Outside Diameter 177.71 mm, Overall Length 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.