Zoro Homepage

Carbon Steel Screw Gears

  • Mfr # SN4-30R

  • Zoro # G804841462


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Gear Shape
S1
Bore Diameter
20 mm
Tooth Direction
Right Hand
Face Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN4-30R
Zoro #
G804841462
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
20 mm
Face Width
30 mm
Bore Diameter Tolerance
H7
Pitch Diameter
169.71 mm
Hub Diameter
110 mm
Overall Length
50 mm
Outside Diameter
177.71 mm

Details

Item
Screw Gear
Finish
Black Oxide
Gear Shape
S1
Tooth Direction
Right Hand
Precision Class
JIS N9 (JIS B1702-1:1998)
Bore Type
Plain
Material
Carbon Steel
Number of Teeth
30
Maximum Teeth Hardness
194 HB
Pressure Angle
20 Degrees
System of Measurement
Metric
Metric Module Pitch
4
Hub Projection
20 mm
Gear Type
Screw
Spiral Angle
45 Degrees

Description

Carbon Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.