Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Spiral Bevel Gears

  • Mfr # SBS1-4020R

  • Zoro # G304841689


product price: $67.95
/ea

Key Features

Number of Teeth
40
Material
Carbon Steel
Face Width
6 mm
Minimum Teeth Hardness
50 HRC
Overall Length
15.02 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS1-4020R
Zoro #
G304841689
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
6 mm
Overall Length
15.02 mm
Hub Diameter
25 mm
Bore Diameter
8 mm
Outside Diameter
40.52 mm
Pitch Diameter
40 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Item
Spiral Bevel Gear
Number of Teeth
40
Material
Carbon Steel
Minimum Teeth Hardness
50 HRC
Tooth Form
Spiral
Hub Projection
8 mm
Metric Module Pitch
1
Pressure Angle
20 Degrees
Maximum Teeth Hardness
60 HRC
Finish
Black Oxide
Mounting Distance
22 mm
System of Measurement
Metric
Tooth Direction
Right Hand
Gear Shape
B4
Precision Class
JIS B 1704:1978 Grade 4
Bore Type
Plain
Spiral Angle
35 Degrees
Ratio
2
Material Grade
S45C
Teeth Heat Treatment
Hardened Teeth

Description

Carbon Steel Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.