Carbon Steel Spiral Bevel Gears

  • Mfr # SBS1.5-1560L

  • Zoro # G804841851


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Number of Teeth
15
Material
Carbon Steel
Bore Diameter
8 mm
Face Width
12 mm
Pitch Diameter
22.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS1.5-1560L
Zoro #
G804841851
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
8 mm
Face Width
12 mm
Pitch Diameter
22.5 mm
Hub Diameter
18 mm
Outside Diameter
26.09 mm
Bore Diameter Tolerance
+/- 0.2 mm
Overall Length
22.95 mm

Details

Item
Spiral Bevel Gear
Number of Teeth
15
Material
Carbon Steel
Pressure Angle
20 Degrees
System of Measurement
Metric
Ratio
4
Hub Projection
10.4 mm
Finish
Black Oxide
Tooth Direction
Left Hand
Metric Module Pitch
1.5
Bore Type
Plain
Maximum Teeth Hardness
60 HRC
Precision Class
JIS B 1704:1978 Grade 4
Tooth Form
Spiral
Mounting Distance
56 mm
Spiral Angle
35 Degrees
Minimum Teeth Hardness
50 HRC
Teeth Heat Treatment
Hardened Teeth
Material Grade
S45C
Gear Shape
B3

Description

Carbon Steel Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.