Carbon Steel Spiral Bevel Gears

  • Mfr # SBS1.5-2040L

  • Zoro # G704841845


product price: $47.49
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Tooth Direction
Left Hand
Finish
Black Oxide
Gear Shape
B3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS1.5-2040L
Zoro #
G704841845
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
33.08 mm
Hub Diameter
25 mm
Bore Diameter
8 mm
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
30 mm
Face Width
10 mm
Overall Length
25.45 mm

Details

Item
Spiral Bevel Gear
Number of Teeth
20
Material
Carbon Steel
Tooth Direction
Left Hand
Finish
Black Oxide
Gear Shape
B3
Hub Projection
14.8 mm
System of Measurement
Metric
Tooth Form
Spiral
Teeth Heat Treatment
Hardened Teeth
Bore Type
Plain
Ratio
2
Maximum Teeth Hardness
60 HRC
Spiral Angle
35 Degrees
Material Grade
S45C
Pressure Angle
20 Degrees
Precision Class
JIS B 1704:1978 Grade 4
Minimum Teeth Hardness
50 HRC
Mounting Distance
46 mm
Metric Module Pitch
1.5

Description

Carbon Steel Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.