Carbon Steel Spiral Bevel Gears

  • Mfr # SBS1.5-4020R

  • Zoro # G404841756


product price: $69.59
/ea

Key Features

Number of Teeth
40
Material
Carbon Steel
Material Grade
S45C
Bore Type
Plain
Overall Length
24.93 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS1.5-4020R
Zoro #
G404841756
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
24.93 mm
Face Width
10 mm
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
60 mm
Outside Diameter
60.75 mm
Bore Diameter
10 mm
Hub Diameter
38 mm

Details

Item
Spiral Bevel Gear
Number of Teeth
40
Material
Carbon Steel
Material Grade
S45C
Bore Type
Plain
Minimum Teeth Hardness
50 HRC
Precision Class
JIS B 1704:1978 Grade 4
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Mounting Distance
35 mm
Tooth Form
Spiral
Gear Shape
B4
Tooth Direction
Right Hand
Maximum Teeth Hardness
60 HRC
Spiral Angle
35 Degrees
Metric Module Pitch
1.5
Ratio
2
Hub Projection
15 mm
Pressure Angle
20 Degrees
System of Measurement
Metric

Description

Carbon Steel Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.