Carbon Steel Spiral Bevel Gears

  • Mfr # SBS1.5-6015R

  • Zoro # G704841814


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
Material
Carbon Steel
Gear Shape
B4
Tooth Form
Spiral
Bore Diameter Tolerance
+/- 0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS1.5-6015R
Zoro #
G704841814
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
90.36 mm
Overall Length
24.08 mm
Pitch Diameter
90 mm
Bore Diameter
12 mm
Face Width
12 mm
Hub Diameter
60 mm

Details

Item
Spiral Bevel Gear
Number of Teeth
60
Material
Carbon Steel
Gear Shape
B4
Tooth Form
Spiral
Precision Class
JIS B 1704:1978 Grade 4
Maximum Teeth Hardness
60 HRC
Spiral Angle
35 Degrees
Teeth Heat Treatment
Hardened Teeth
Material Grade
S45C
Bore Type
Plain
Hub Projection
12 mm
Minimum Teeth Hardness
50 HRC
Mounting Distance
32 mm
Pressure Angle
20 Degrees
Tooth Direction
Right Hand
System of Measurement
Metric
Finish
Black Oxide
Ratio
4
Metric Module Pitch
1.5

Description

Carbon Steel Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.