Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Spiral Bevel Gears

  • Mfr # SBS2-1545L

  • Zoro # G204841567


product price: $57.79
/ea

Key Features

Number of Teeth
15
Material
Carbon Steel
Pitch Diameter
30 mm
Hub Projection
14 mm
Overall Length
29.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS2-1545L
Zoro #
G204841567
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
30 mm
Overall Length
29.66 mm
Hub Diameter
24 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
15 mm
Bore Diameter
10 mm
Outside Diameter
34.78 mm

Details

Item
Spiral Bevel Gear
Number of Teeth
15
Material
Carbon Steel
Hub Projection
14 mm
Material Grade
S45C
Mounting Distance
60 mm
System of Measurement
Metric
Maximum Teeth Hardness
60 HRC
Ratio
3
Tooth Form
Spiral
Bore Type
Plain
Tooth Direction
Left Hand
Minimum Teeth Hardness
50 HRC
Teeth Heat Treatment
Hardened Teeth
Spiral Angle
35 Degrees
Finish
Black Oxide
Gear Shape
B3
Metric Module Pitch
2
Pressure Angle
20 Degrees
Precision Class
JIS B 1704:1978 Grade 4

Description

Carbon Steel Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.