Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Spiral Bevel Gears

  • Mfr # SBS2-1560L

  • Zoro # G804841592


product price: $72.69
/ea

Key Features

Number of Teeth
15
Material
Carbon Steel
Hub Diameter
24 mm
Hub Projection
14.3 mm
Bore Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS2-1560L
Zoro #
G804841592
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
24 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
34.68 mm
Bore Diameter
10 mm
Overall Length
30.94 mm
Pitch Diameter
30 mm
Face Width
16 mm

Details

Item
Spiral Bevel Gear
Number of Teeth
15
Material
Carbon Steel
Hub Projection
14.3 mm
Bore Type
Plain
Mounting Distance
75 mm
Tooth Direction
Left Hand
System of Measurement
Metric
Minimum Teeth Hardness
50 HRC
Pressure Angle
20 Degrees
Precision Class
JIS B 1704:1978 Grade 4
Maximum Teeth Hardness
60 HRC
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Ratio
4
Tooth Form
Spiral
Spiral Angle
35 Degrees
Gear Shape
B3
Material Grade
S45C
Metric Module Pitch
2

Description

Carbon Steel Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.