Zoro Homepage

Carbon Steel Spiral Bevel Gears

  • Mfr # SBS2-2040L

  • Zoro # G104841629


product price: $56.79
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Overall Length
34.04 mm
Material Grade
S45C
Gear Shape
B3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS2-2040L
Zoro #
G104841629
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
34.04 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
12 mm
Hub Diameter
32 mm
Face Width
15 mm
Outside Diameter
44.1 mm
Pitch Diameter
40 mm

Details

Item
Spiral Bevel Gear
Number of Teeth
20
Material
Carbon Steel
Material Grade
S45C
Gear Shape
B3
Maximum Teeth Hardness
60 HRC
Finish
Black Oxide
Ratio
2
Metric Module Pitch
2
Tooth Direction
Left Hand
Tooth Form
Spiral
Pressure Angle
20 Degrees
Precision Class
JIS B 1704:1978 Grade 4
Hub Projection
18 mm
Bore Type
Plain
Teeth Heat Treatment
Hardened Teeth
Mounting Distance
60 mm
Spiral Angle
35 Degrees
System of Measurement
Metric
Minimum Teeth Hardness
50 HRC

Description

Carbon Steel Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.