Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Spiral Bevel Gears

  • Mfr # SBS2-3020R

  • Zoro # G704841869


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Material
Carbon Steel
Spiral Angle
35 Degrees
Tooth Direction
Right Hand
Hub Projection
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS2-3020R
Zoro #
G704841869
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
60 mm
Overall Length
26.8 mm
Hub Diameter
35 mm
Outside Diameter
61.36 mm
Bore Diameter
12 mm
Face Width
11 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Item
Spiral Bevel Gear
Number of Teeth
30
Material
Carbon Steel
Spiral Angle
35 Degrees
Tooth Direction
Right Hand
Hub Projection
15 mm
Mounting Distance
40 mm
Tooth Form
Spiral
Ratio
1.5
Minimum Teeth Hardness
50 HRC
Bore Type
Plain
Teeth Heat Treatment
Hardened Teeth
Pressure Angle
20 Degrees
Gear Shape
B4
Material Grade
S45C
Metric Module Pitch
2
System of Measurement
Metric
Maximum Teeth Hardness
60 HRC
Precision Class
JIS B 1704:1978 Grade 4
Finish
Black Oxide

Description

Carbon Steel Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.