Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Spiral Bevel Gears

  • Mfr # SBS2-4020R

  • Zoro # G404841862


product price: $95.59
/ea
Free Shipping & Returns

Key Features

Number of Teeth
40
Material
Carbon Steel
Ratio
2
Metric Module Pitch
2
Hub Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS2-4020R
Zoro #
G404841862
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
40 mm
Bore Diameter Tolerance
+/- 0.2 mm
Overall Length
32.27 mm
Pitch Diameter
80 mm
Face Width
15 mm
Outside Diameter
81 mm
Bore Diameter
12 mm

Details

Item
Spiral Bevel Gear
Number of Teeth
40
Material
Carbon Steel
Ratio
2
Metric Module Pitch
2
Precision Class
JIS B 1704:1978 Grade 4
Tooth Form
Spiral
Finish
Black Oxide
Tooth Direction
Right Hand
Minimum Teeth Hardness
50 HRC
Spiral Angle
35 Degrees
Gear Shape
B4
Mounting Distance
45 mm
Pressure Angle
20 Degrees
Maximum Teeth Hardness
60 HRC
Teeth Heat Treatment
Hardened Teeth
System of Measurement
Metric
Hub Projection
18 mm
Bore Type
Plain
Material Grade
S45C

Description

Carbon Steel Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.