Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Spiral Bevel Gears

  • Mfr # SBS2-4515R

  • Zoro # G804841813


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
45
Material
Carbon Steel
Bore Diameter Tolerance
+/- 0.2 mm
Teeth Heat Treatment
Hardened Teeth
Spiral Angle
35 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS2-4515R
Zoro #
G804841813
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
90.67 mm
Overall Length
30.29 mm
Face Width
15 mm
Bore Diameter
12 mm
Pitch Diameter
90 mm
Hub Diameter
40 mm

Details

Item
Spiral Bevel Gear
Number of Teeth
45
Material
Carbon Steel
Teeth Heat Treatment
Hardened Teeth
Spiral Angle
35 Degrees
Bore Type
Plain
System of Measurement
Metric
Maximum Teeth Hardness
60 HRC
Mounting Distance
40 mm
Tooth Form
Spiral
Metric Module Pitch
2
Tooth Direction
Right Hand
Ratio
3
Precision Class
JIS B 1704:1978 Grade 4
Pressure Angle
20 Degrees
Minimum Teeth Hardness
50 HRC
Material Grade
S45C
Gear Shape
B4
Hub Projection
17 mm
Finish
Black Oxide

Description

Carbon Steel Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.