Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Spiral Bevel Gears

  • Mfr # SBS2-4518R

  • Zoro # G304841849


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
45
Material
Carbon Steel
Spiral Angle
35 Degrees
Ratio
2.5
Tooth Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS2-4518R
Zoro #
G304841849
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
12 mm
Face Width
14 mm
Overall Length
27.67 mm
Hub Diameter
48 mm
Outside Diameter
90.79 mm
Pitch Diameter
90 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Item
Spiral Bevel Gear
Number of Teeth
45
Material
Carbon Steel
Spiral Angle
35 Degrees
Ratio
2.5
Tooth Direction
Right Hand
Metric Module Pitch
2
Pressure Angle
20 Degrees
Maximum Teeth Hardness
60 HRC
Teeth Heat Treatment
Hardened Teeth
Mounting Distance
40 mm
Gear Shape
B4
Minimum Teeth Hardness
50 HRC
System of Measurement
Metric
Hub Projection
15 mm
Precision Class
JIS B 1704:1978 Grade 4
Bore Type
Plain
Finish
Black Oxide
Tooth Form
Spiral
Material Grade
S45C

Description

Carbon Steel Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.