Zoro Homepage

Carbon Steel Spiral Bevel Gears

  • Mfr # SBS2-6015R

  • Zoro # G304841771


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
Material
Carbon Steel
Tooth Form
Spiral
Hub Projection
16 mm
Face Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS2-6015R
Zoro #
G304841771
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
16 mm
Overall Length
31.5 mm
Pitch Diameter
120 mm
Outside Diameter
120.46 mm
Bore Diameter
15 mm
Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
80 mm

Details

Item
Spiral Bevel Gear
Number of Teeth
60
Material
Carbon Steel
Tooth Form
Spiral
Hub Projection
16 mm
Tooth Direction
Right Hand
Bore Type
Plain
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Pressure Angle
20 Degrees
Minimum Teeth Hardness
50 HRC
Material Grade
S45C
Ratio
4
Spiral Angle
35 Degrees
Precision Class
JIS B 1704:1978 Grade 4
System of Measurement
Metric
Metric Module Pitch
2
Mounting Distance
42 mm
Maximum Teeth Hardness
60 HRC
Gear Shape
B4

Description

Carbon Steel Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.