Carbon Steel Spiral Bevel Gears

  • Mfr # SBS2.5-1545L

  • Zoro # G104841681


product price: $74.59
/ea

Key Features

Number of Teeth
15
Material
Carbon Steel
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
37.5 mm
Metric Module Pitch
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS2.5-1545L
Zoro #
G104841681
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
37.5 mm
Hub Diameter
30 mm
Overall Length
38.27 mm
Bore Diameter
12 mm
Face Width
20 mm
Outside Diameter
43.36 mm

Details

Item
Spiral Bevel Gear
Number of Teeth
15
Material
Carbon Steel
Metric Module Pitch
2.5
Maximum Teeth Hardness
60 HRC
Minimum Teeth Hardness
50 HRC
Finish
Black Oxide
Material Grade
S45C
Teeth Heat Treatment
Hardened Teeth
Precision Class
JIS B 1704:1978 Grade 4
System of Measurement
Metric
Gear Shape
B3
Tooth Direction
Left Hand
Bore Type
Plain
Spiral Angle
35 Degrees
Pressure Angle
20 Degrees
Mounting Distance
75 mm
Tooth Form
Spiral
Hub Projection
17.5 mm
Ratio
3

Description

Carbon Steel Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.