Carbon Steel Spiral Bevel Gears

  • Mfr # SBS2.5-1836L

  • Zoro # G504841762


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Number of Teeth
18
Material
Carbon Steel
Bore Diameter Tolerance
+/- 0.2 mm
Maximum Teeth Hardness
60 HRC
Tooth Form
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS2.5-1836L
Zoro #
G504841762
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Face Width
20 mm
Overall Length
34.06 mm
Outside Diameter
50.3 mm
Bore Diameter
12 mm
Pitch Diameter
45 mm
Hub Diameter
38 mm

Details

Item
Spiral Bevel Gear
Number of Teeth
18
Material
Carbon Steel
Maximum Teeth Hardness
60 HRC
Tooth Form
Spiral
Bore Type
Plain
Mounting Distance
64 mm
Pressure Angle
20 Degrees
Minimum Teeth Hardness
50 HRC
Ratio
2
Tooth Direction
Left Hand
Spiral Angle
35 Degrees
Material Grade
S45C
Teeth Heat Treatment
Hardened Teeth
Gear Shape
B3
Finish
Black Oxide
Precision Class
JIS B 1704:1978 Grade 4
Hub Projection
17.3 mm
Metric Module Pitch
2.5
System of Measurement
Metric

Description

Carbon Steel Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.