Carbon Steel Spiral Bevel Gears

  • Mfr # SBS2.5-3020R

  • Zoro # G504841755


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Material
Carbon Steel
Outside Diameter
77.09 mm
Hub Diameter
45 mm
Bore Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS2.5-3020R
Zoro #
G504841755
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
77.09 mm
Hub Diameter
45 mm
Bore Diameter
15 mm
Pitch Diameter
75 mm
Face Width
15 mm
Overall Length
33.86 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Item
Spiral Bevel Gear
Number of Teeth
30
Material
Carbon Steel
Bore Type
Plain
Maximum Teeth Hardness
60 HRC
Metric Module Pitch
2.5
Ratio
1.5
Teeth Heat Treatment
Hardened Teeth
System of Measurement
Metric
Material Grade
S45C
Pressure Angle
20 Degrees
Tooth Direction
Right Hand
Minimum Teeth Hardness
50 HRC
Mounting Distance
50 mm
Precision Class
JIS B 1704:1978 Grade 4
Gear Shape
B4
Spiral Angle
35 Degrees
Tooth Form
Spiral
Finish
Black Oxide
Hub Projection
18 mm

Description

Carbon Steel Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.