Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Spiral Bevel Gears

  • Mfr # SBS2.5-3618R

  • Zoro # G204841611


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
36
Material
Carbon Steel
Material Grade
S45C
Overall Length
28.38 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS2.5-3618R
Zoro #
G204841611
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
28.38 mm
Pitch Diameter
90 mm
Outside Diameter
91.29 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
16 mm
Bore Diameter
15 mm
Hub Diameter
55 mm

Details

Item
Spiral Bevel Gear
Number of Teeth
36
Material
Carbon Steel
Material Grade
S45C
System of Measurement
Metric
Spiral Angle
35 Degrees
Hub Projection
13 mm
Minimum Teeth Hardness
50 HRC
Pressure Angle
20 Degrees
Mounting Distance
43 mm
Bore Type
Plain
Teeth Heat Treatment
Hardened Teeth
Precision Class
JIS B 1704:1978 Grade 4
Gear Shape
B4
Tooth Form
Spiral
Tooth Direction
Right Hand
Metric Module Pitch
2.5
Finish
Black Oxide
Ratio
2
Maximum Teeth Hardness
60 HRC

Description

Carbon Steel Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.