Carbon Steel Spiral Bevel Gears

  • Mfr # SBS2.5-6015R

  • Zoro # G504841656


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
Material
Carbon Steel
Minimum Teeth Hardness
50 HRC
Bore Type
Plain
Hub Projection
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS2.5-6015R
Zoro #
G504841656
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
150 mm
Overall Length
39.68 mm
Face Width
20 mm
Bore Diameter
20 mm
Outside Diameter
150.5 mm
Hub Diameter
100 mm

Details

Item
Spiral Bevel Gear
Number of Teeth
60
Material
Carbon Steel
Minimum Teeth Hardness
50 HRC
Bore Type
Plain
Hub Projection
20 mm
Teeth Heat Treatment
Hardened Teeth
Ratio
4
Material Grade
S45C
Maximum Teeth Hardness
60 HRC
Gear Shape
B4
System of Measurement
Metric
Pressure Angle
20 Degrees
Finish
Black Oxide
Precision Class
JIS B 1704:1978 Grade 4
Metric Module Pitch
2.5
Tooth Form
Spiral
Tooth Direction
Right Hand
Mounting Distance
53 mm
Spiral Angle
35 Degrees

Description

Carbon Steel Spiral Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.