Zoro Homepage

Cast Iron Worm Wheels

  • Mfr # CG1-60R1

  • Zoro # G304670081


product price: $39.89
/ea

Key Features

Hub Projection
10 mm
System of Measurement
Metric
Tooth Direction
Right Hand
Metric Module Pitch
1
Number of Teeth
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG1-60R1
Zoro #
G304670081
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
60.12 mm
Outside Diameter
63 mm
Hub Diameter
30 mm
Bore Diameter
10 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
10 mm
Overall Length
20 mm

Details

Hub Projection
10 mm
System of Measurement
Metric
Tooth Direction
Right Hand
Metric Module Pitch
1
Number of Teeth
60
Pressure Angle
20 Degrees
Precision Class
KHK W 002 Grade 4
Bore Type
Plain
Number of Starts
1
Gear Shape
H1
Item
Worm Wheel
Material
Cast Iron
Reduction Ratio
60

Description

Cast Iron Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.