Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron Worm Wheels

  • Mfr # CG1-80R1

  • Zoro # G104670168


product price: $52.29
/ea

Key Features

Number of Teeth
80
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
10 mm
Overall Length
20 mm
Reduction Ratio
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG1-80R1
Zoro #
G104670168
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
10 mm
Overall Length
20 mm
Outside Diameter
83 mm
Hub Diameter
35 mm
Pitch Diameter
80.16 mm
Face Width
10 mm

Details

Number of Teeth
80
Reduction Ratio
80
Pressure Angle
20 Degrees
Bore Type
Plain
Gear Shape
H1
System of Measurement
Metric
Hub Projection
10 mm
Item
Worm Wheel
Material
Cast Iron
Metric Module Pitch
1
Tooth Direction
Right Hand
Precision Class
KHK W 002 Grade 4
Number of Starts
1

Description

Cast Iron Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.