
Cast Iron Worm Wheels
Mfr # CG1.5-40R1
Zoro # G904669874
product price: $40.89
/eaKey Features
Hub Diameter
30 mm
Bore Type
Plain
Gear Shape
H1
Metric Module Pitch
1.5
Tooth Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG1.5-40R1
Zoro #
G904669874
UPC #
-
Country of Origin
Japan
Dimensions
Hub Diameter
30 mm
Overall Length
22 mm
Pitch Diameter
60.11 mm
Face Width
12 mm
Bore Diameter
12 mm
Outside Diameter
64.5 mm
Bore Diameter Tolerance
+/- 0.2 mm
Details
Bore Type
Plain
Gear Shape
H1
Metric Module Pitch
1.5
Tooth Direction
Right Hand
Precision Class
KHK W 002 Grade 4
Hub Projection
10 mm
Material
Cast Iron
Pressure Angle
20 Degrees
Reduction Ratio
40
System of Measurement
Metric
Number of Starts
1
Item
Worm Wheel
Number of Teeth
40
Description
Cast Iron Worm Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.