Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron Worm Wheels

  • Mfr # CG1.5-60R1

  • Zoro # G604669907


product price: $67.19
/ea

Key Features

Gear Shape
H1
Hub Projection
10 mm
Number of Starts
1
Bore Diameter
12 mm
Overall Length
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG1.5-60R1
Zoro #
G604669907
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
12 mm
Overall Length
24 mm
Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
90.16 mm
Hub Diameter
40 mm
Face Width
14 mm
Outside Diameter
94.5 mm

Details

Gear Shape
H1
Hub Projection
10 mm
Number of Starts
1
Precision Class
KHK W 002 Grade 4
Material
Cast Iron
Metric Module Pitch
1.5
Bore Type
Plain
Item
Worm Wheel
Pressure Angle
20 Degrees
Number of Teeth
60
Tooth Direction
Right Hand
System of Measurement
Metric
Reduction Ratio
60

Description

Cast Iron Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.